THHN Building Wire, Aluminum, 600 kcmil, 1C, Bare, Stranded, 50 ft

  • Mfr # 600-01AL-THHN-GY-50

  • Zoro # G316017362


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Conductor Design
Stranded
Voltage
600 V
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Temp. Rating
194°F
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600-01AL-THHN-GY-50
Zoro #
G316017362
UPC #
842313194201
Country of Origin
Cambodia

Dimensions

Length
50 ft
Wire Size
600 kcmil
Nominal Outside Diameter
0.97 in
Minimum Bend Radius
4 in
Conductor Size
600 kcmil
Overall Length
50 ft

Details

Conductor Design
Stranded
Voltage
600 V
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Temp. Rating
194°F
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Conductor Material
Aluminum
Number of Conductors
1C
Jacket Color
Bare
Jacket Material
No Jacket
Wire Color
Gray
Trade Designation
THHN
Insulation Material
Nylon, PVC
Item
Building Wire
Ampacity at Maximum Temperature
385 A
Conductor Insulation Color
Gray
Temperature Rating - Maximum Dry
194 Degrees F
Fire Resistance Rating
Not Rated
Conductor Insulation Material
Nylon, PVC
Number of Strands
58
Temperature Rating - Maximum Wet
194 Degrees F
Packaging
Reel

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.