Zoro Homepage

THHN Building Wire, Aluminum, 600 kcmil, 1C, Bare, Stranded, 50 ft

  • Mfr # 600-01AL-THHN-WT-50

  • Zoro # G016017549


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Conductor Material
Aluminum
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Voltage
600 V
Insulation Material
Nylon, PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600-01AL-THHN-WT-50
Zoro #
G016017549
UPC #
842313194324
Country of Origin
Cambodia

Dimensions

Length
50 ft
Wire Size
600 kcmil
Overall Length
50 ft
Conductor Size
600 kcmil
Minimum Bend Radius
4 in
Nominal Outside Diameter
0.97 in

Details

Conductor Material
Aluminum
Item
Building Wire
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Voltage
600 V
Insulation Material
Nylon, PVC
Conductor Design
Stranded
Number of Conductors
1C
Wire Color
White
Jacket Color
Bare
Temp. Rating
194°F
Trade Designation
THHN
Jacket Material
No Jacket
Conductor Insulation Material
Nylon, PVC
Ampacity at Maximum Temperature
385 A
Temperature Rating - Maximum Wet
194 Degrees F
Temperature Rating - Maximum Dry
194 Degrees F
Number of Strands
58
Fire Resistance Rating
Not Rated
Packaging
Reel
Conductor Insulation Color
White

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products