Shop PRIORITY WIRE

THHN Building Wire, Aluminum, 750 kcmil, 1C, Bare, Stranded, 100 ft

  • Mfr # 750-01AL-THHN-BL-100

  • Zoro # G616017345


product price:  $713.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
THHN
Wire Size
750 kcmil
Conductor Material
Aluminum
Number of Conductors
1C
Wire Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
750-01AL-THHN-BL-100
Zoro #
G616017345
UPC #
842313194423
Country of Origin
Cambodia

Dimensions

Wire Size
750 kcmil
Length
100 ft
Overall Length
100 ft
Minimum Bend Radius
5 1/2 in
Conductor Size
750 kcmil
Nominal Outside Diameter
1.06 in
Wire Rope Length
100 ft

Details

Item
Building Wire
Trade Designation
THHN
Conductor Material
Aluminum
Number of Conductors
1C
Wire Color
Blue
Jacket Color
Bare
Conductor Design
Stranded
Insulation Material
PVC, Nylon
Voltage
600 V
Temp. Rating
194°F
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Conductor Insulation Color
Blue
Temperature Rating - Maximum Wet
194 Degrees F
Temperature Rating - Maximum Dry
194 Degrees F
Number of Strands
58
Fire Resistance Rating
Not Rated
Packaging
Reel
Conductor Insulation Material
Nylon, PVC
Ampacity at Maximum Temperature
435 A

Description

Aluminum THHN Building Wire

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.