THHN Building Wire, Aluminum, 750 kcmil, 1C, Bare, Stranded, 100 ft

  • Mfr # 750-01AL-THHN-GY-100

  • Zoro # G916017212


product price:  $729.99
/ea
Free Shipping & Returns

Key Features

Conductor Design
Stranded
Wire Color
Gray
Temp. Rating
194°F
Voltage
600 V
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
750-01AL-THHN-GY-100
Zoro #
G916017212
UPC #
842313194454
Country of Origin
Cambodia

Dimensions

Wire Size
750 kcmil
Length
100 ft
Minimum Bend Radius
5 1/2 in
Nominal Outside Diameter
1.06 in
Conductor Size
750 kcmil
Overall Length
100 ft

Details

Conductor Design
Stranded
Wire Color
Gray
Temp. Rating
194°F
Voltage
600 V
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Insulation Material
Nylon, PVC
Item
Building Wire
Trade Designation
THHN
Number of Conductors
1C
Conductor Material
Aluminum
Jacket Color
Bare
Temperature Rating - Maximum Wet
194 Degrees F
Conductor Insulation Color
Gray
Temperature Rating - Maximum Dry
194 Degrees F
Ampacity at Maximum Temperature
435 A
Packaging
Reel
Number of Strands
58
Conductor Insulation Material
Nylon, PVC
Fire Resistance Rating
Not Rated

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.