Shop PRIORITY WIRE

THHN Building Wire, Aluminum, 750 kcmil, 1C, Bare, Stranded, 50 ft

  • Mfr # 750-01AL-THHN-GY-50

  • Zoro # G116017159


product price:  $402.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
THHN
Wire Size
750 kcmil
Conductor Material
Aluminum
Number of Conductors
1C
Wire Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
750-01AL-THHN-GY-50
Zoro #
G116017159
UPC #
842313194447
Country of Origin
Cambodia

Dimensions

Wire Size
750 kcmil
Length
50 ft
Conductor Size
750 kcmil
Overall Length
50 ft
Nominal Outside Diameter
1.06 in
Minimum Bend Radius
5 1/2 in

Details

Item
Building Wire
Trade Designation
THHN
Conductor Material
Aluminum
Number of Conductors
1C
Wire Color
Gray
Jacket Color
Bare
Conductor Design
Stranded
Insulation Material
PVC, Nylon
Voltage
600 V
Temp. Rating
194°F
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Number of Strands
58
Fire Resistance Rating
Not Rated
Conductor Insulation Color
Gray
Ampacity at Maximum Temperature
435 A
Temperature Rating - Maximum Wet
194 Degrees F
Conductor Insulation Material
Nylon, PVC
Packaging
Reel
Temperature Rating - Maximum Dry
194 Degrees F

Description

Aluminum THHN Building Wire

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.