Zoro Homepage

THHN Building Wire, Aluminum, 750 kcmil, 1C, Bare, Stranded, 100 ft

  • Mfr # 750-01AL-THHN-WT-100

  • Zoro # G216017127


product price: $733.99
/ea
Free Shipping & Returns

Key Features

Insulation Material
Nylon, PVC
Wire Color
White
Jacket Material
No Jacket
Jacket Color
Bare
Number of Conductors
1C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750-01AL-THHN-WT-100
Zoro #
G216017127
UPC #
842313194546
Country of Origin
Cambodia

Dimensions

Length
100 ft
Wire Size
750 kcmil
Nominal Outside Diameter
1.06 in
Minimum Bend Radius
5 1/2 in
Conductor Size
750 kcmil
Overall Length
100 ft

Details

Insulation Material
Nylon, PVC
Wire Color
White
Jacket Material
No Jacket
Jacket Color
Bare
Number of Conductors
1C
Conductor Design
Stranded
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Temp. Rating
194°F
Trade Designation
THHN
Voltage
600 V
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Item
Building Wire
Conductor Material
Aluminum
Conductor Insulation Color
White
Temperature Rating - Maximum Dry
194 Degrees F
Ampacity at Maximum Temperature
435 A
Fire Resistance Rating
Not Rated
Number of Strands
58
Packaging
Reel
Temperature Rating - Maximum Wet
194 Degrees F
Conductor Insulation Material
Nylon, PVC

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products