Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 750 kcmil, 1C, Bare, Stranded, 250 ft

  • Mfr # 750-01AL-THHN-RD-250

  • Zoro # G916016994


product price: $1,565.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Voltage
600 V
Trade Designation
THHN
Insulation Material
Nylon, PVC
Number of Conductors
1C
Wire Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750-01AL-THHN-RD-250
Zoro #
G916016994
UPC #
842313194522
Country of Origin
Cambodia

Dimensions

Length
250 ft
Wire Size
750 kcmil
Nominal Outside Diameter
1.06 in
Conductor Size
750 kcmil
Overall Length
250 ft
Minimum Bend Radius
5 1/2 in

Details

Voltage
600 V
Trade Designation
THHN
Insulation Material
Nylon, PVC
Number of Conductors
1C
Wire Color
Red
Conductor Material
Aluminum
Jacket Material
No Jacket
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Conductor Design
Stranded
Item
Building Wire
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Temp. Rating
194°F
Jacket Color
Bare
Packaging
Reel
Number of Strands
58
Conductor Insulation Material
Nylon, PVC
Conductor Insulation Color
Red
Temperature Rating - Maximum Wet
194 Degrees F
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Dry
194 Degrees F
Ampacity at Maximum Temperature
435 A

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.