THHN Building Wire, Aluminum, 750 kcmil, 1C, Bare, Stranded, 50 ft

  • Mfr # 750-01AL-THHN-BK-50

  • Zoro # G416017248


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Insulation Material
Nylon, PVC
Wire Size
750 kcmil
Temp. Rating
194°F
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Trade Designation
THHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750-01AL-THHN-BK-50
Zoro #
G416017248
UPC #
842313194386
Country of Origin
Cambodia

Dimensions

Wire Size
750 kcmil
Length
50 ft
Conductor Size
750 kcmil
Minimum Bend Radius
5 1/2 in
Nominal Outside Diameter
1.06 in
Overall Length
50 ft

Details

Insulation Material
Nylon, PVC
Temp. Rating
194°F
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Trade Designation
THHN
Jacket Color
Bare
Number of Conductors
1C
Item
Building Wire
Voltage
600V
Jacket Material
No Jacket
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Conductor Design
Stranded
Conductor Material
Aluminum
Wire Color
Black
Temperature Rating - Maximum Dry
194 Degrees F
Fire Resistance Rating
Not Rated
Conductor Insulation Material
Nylon, PVC
Temperature Rating - Maximum Wet
194 Degrees F
Packaging
Reel
Number of Strands
58
Ampacity at Maximum Temperature
435 A
Conductor Insulation Color
Black

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.