Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 750 kcmil, 1C, Bare, Stranded, 50 ft

  • Mfr # 750-01AL-THHN-RD-50

  • Zoro # G916016895


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Insulation Material
Nylon, PVC
Voltage
600 V
Wire Size
750 kcmil
Trade Designation
THHN
Conductor Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750-01AL-THHN-RD-50
Zoro #
G916016895
UPC #
842313194508
Country of Origin
Cambodia

Dimensions

Length
50 ft
Wire Size
750 kcmil
Minimum Bend Radius
5 1/2 in
Overall Length
50 ft
Conductor Size
750 kcmil
Nominal Outside Diameter
1.06 in

Details

Insulation Material
Nylon, PVC
Voltage
600 V
Trade Designation
THHN
Conductor Material
Aluminum
Jacket Material
No Jacket
Item
Building Wire
Temp. Rating
194°F
Conductor Design
Stranded
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Number of Conductors
1C
Jacket Color
Bare
Wire Color
Red
Temperature Rating - Maximum Dry
194 Degrees F
Ampacity at Maximum Temperature
435 A
Conductor Insulation Material
Nylon, PVC
Number of Strands
58
Temperature Rating - Maximum Wet
194 Degrees F
Conductor Insulation Color
Red
Packaging
Reel
Fire Resistance Rating
Not Rated

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.