This item is Discontinued.

Pro Comp Sus PRO COMP SUS 916100B 4 In. Sway Bar Link Kit E37-916100B

PRO COMP SUS 916100B 4 In. Sway Bar Link Kit (Discontinued)

  • Mfr # E37-916100B
  • Zoro # G304018937
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
E37-916100B
Zoro #
G304018937
UPC #
614901108842
Country of Origin
China

Description

If your car's handling is a bit on the sloppy side lately, replace your mushy rubber end links with Pro Comp's polyurethane end links. Polyurethane is unaffected by oil, smog, road salt, or most chemicals. It doesn't soften, compress, or distort like rubber.

Features
  • Stabilizer bar link kit.
  • For use with 6 in. Lift.
  • Sleeve Length - 1.48 in. x 2 and 0.6 in. x 2
  • Bushing Color - Black
  • Bushing Material - Rubber
  • Size - 4 in.
  • Fits - 2000-2007 Chevrolet Silverado 1500, 2000-2007 GMC Sierra 1500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.