Zoro Homepage

Collated Framing Nail, 3 in L, Hot Dipped Galvanized, 31 Degrees

  • Mfr # 0600370

  • Zoro # G706713850


product price: $94.49
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Finish
Hot Dipped Galvanized
Collation Angle
31 Degrees
Collation Configuration
Strip
Size
0.121"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0600370
Zoro #
G706713850
UPC #
42928131916
Country of Origin
Canada

Dimensions

Overall Length
3 in
Size
0.121"

Details

Item
Collated Framing Nail
Finish
Hot Dipped Galvanized
Collation Angle
31 Degrees
Collation Configuration
Strip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.