Collated Framing Nail, Brite, Clipped Head, 28 Degrees
Mfr # 0630150
Zoro # G306713854
product price:Â $42.75
/eaKey Features
Finish
Brite
Head Type
Clipped
Collation Angle
28 Degrees
Collation Type
Wire
Shank Type
Ring
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
0630150
Zoro #
G306713854
UPC #
42928053904
Country of Origin
Canada
Dimensions
Shank Diameter
0.113 in
Details
Item
Collated Framing Nail
Finish
Brite
Head Type
Clipped
Collation Angle
28 Degrees
Collation Type
Wire
Shank Type
Ring
Collation Configuration
Strip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.