Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Common Nail, 3-1/2 in L, 16D, Steel, Brite Finish

  • Mfr # 53198

  • Zoro # G007449489


product price: $8.06
/ea

Key Features

Length
3-1/2 in
Penny Size
16D
Material
Steel
Finish
Brite
Package Weight
1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53198
Zoro #
G007449489
UPC #
42928004746
Country of Origin
China

Dimensions

Length
3-1/2 in
Penny Size
16D

Details

Item
Common Nail
Material
Steel
Finish
Brite
Package Weight
1 lb
Approx. Pkg. Qty.
1
Shank Type
Smooth
Head Type
Flat

Description

Popular for general rough framing and construction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.