Deck Screw, #6 x 1-1/4 in, Steel

  • Mfr # 0281074

  • Zoro # G506869238


product price:  $49.19
/ea

Key Features

Screw Size
#6
Fastener Length
1-1/4 in
Material
Steel
Finish
Gray
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0281074
Zoro #
G506869238
UPC #
42928102831
Country of Origin
China

Dimensions

Screw Size
#6
Fastener Length
1-1/4 in

Details

Material
Steel
Finish
Gray
Item
Deck Screw
System of Measurement
Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.