Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pro-Fit Deck Screw, #8 x 2-1/2 in, Flat Head, Phillips Drive, 2725 PK 282159

Deck Screw, #8 x 2-1/2 in, Flat Head, Phillips Drive, 2725 PK (Discontinued)

  • Mfr # 282159
  • Zoro # G305897753
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282159
Zoro #
G305897753
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#8
Fastener Length
2-1/2 in

Details

Head Type
Flat
Drive
Phillips
Item
Deck Screw
System of Measurement
Inch

Description

Pro-Fit No. 8 X 2-1/2 in. L Phillips Bugle Head Deck Screws 25 lb 2725 pk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.