Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pro-Fit Drywall Screw, #6 x 2-1/4 in, Bugle Head 0289144

Drywall Screw, #6 x 2-1/4 in, Bugle Head (Discontinued)

  • Mfr # 0289144
  • Zoro # G3685590
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0289144
Zoro #
G3685590
UPC #
42928115268
Country of Origin
China

Dimensions

Screw Size
#6
Fastener Length
2-1/4 in

Details

Head Type
Bugle
Item
Drywall Screw

Description

Drywall screws are used for attaching drywall to wood or metal studs. Pro-Fit Drywall Screws come in four basic styles coarse thread, fine thread, self-drill and trim head and are available in bugle head or trim head with Phillips or square drives for specific drywall applications.


  • • 2-1/4 inch x 6 Trim head square drive screw
  • • 6 gauge
  • • For attaching drywall to wood or metal studs
  • • Trim head with square drive
  • • Fine thread
  • • Sharp point

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.