Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pro-Fit Pro-Fit No. 6 X 1 in. L Phillips Coarse Drywall Screws 25 lb 8325 pk 0302059

Pro-Fit No. 6 X 1 in. L Phillips Coarse Drywall Screws 25 lb 8325 pk (Discontinued)

  • Mfr # 0302059
  • Zoro # G3687672
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0302059
Zoro #
G3687672
UPC #
42928151075
Country of Origin
China

Description

Drywall screws are used for attaching drywall to wood or metal studs. Pro-Fit Drywall Screws come in four basic styles coarse thread, fine thread, self-drill and trim head and are available in bugle head or trim head with Phillips or square drives for specific drywall applications.


  • • 1 inch length
  • • 6 gauge
  • • For installing cabinets, drawer glides and other interior applications
  • • Bugle head with Phillips drive or Star drive
  • • Coarse thread
  • • Sharp point

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.