Drywall Screw, #6 x 1-5/8 in
Mfr # 280108
Zoro # G406869895
product price: $12.35
/eaKey Features
Screw Size
#6
Fastener Length
1-5/8 in
System of Measurement
Inch
Thread Type
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
280108
Zoro #
G406869895
UPC #
42928057667
Country of Origin
China
Dimensions
Screw Size
#6
Fastener Length
1-5/8 in
Details
Item
Drywall Screw
System of Measurement
Inch
Thread Type
Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.