Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drywall Screw, #6 x 2-1/4 in, Trim Head Square Drive

  • Mfr # 289148

  • Zoro # G908203999


product price: $13.75
/ea

Key Features

Trim Head
Square Drive
Screw Size
#6
Fastener Length
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
289148
Zoro #
G908203999
UPC #
42928105191
Country of Origin
China

Dimensions

Screw Size
#6
Fastener Length
2-1/4 in

Details

Head Type
Trim
Drive
Square
Item
Drywall Screw

Description

Use for molding and trim fastened to light gauge metal studs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.