
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0286054
Zoro #
G3693421
UPC #
42928062333
Country of Origin
China
Dimensions
Screw Size
#6
Fastener Length
1 in
Details
Head Type
Bugle
Item
Drywall Screw
Description
Drywall screws are used for attaching drywall to wood or metal studs. Pro-Fit Drywall Screws come in four basic styles coarse thread, fine thread, self-drill and trim head and are available in bugle head or trim head with Phillips or square drives for specific drywall applications.
- • 1 inch length
- • 6 gauge
- • For attaching drywall to wood or metal studs
- • Trim head with square drive or Bugle-head with Phillips drive
- • Coarse thread
- • Sharp point
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.