Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pro-Fit Drywall Screw, #7 x 2 in, Bugle Head Phillips Drive 0286134

Drywall Screw, #7 x 2 in, Bugle Head Phillips Drive (Discontinued)

  • Mfr # 0286134
  • Zoro # G3697046
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0286134
Zoro #
G3697046
UPC #
42928062364
Country of Origin
China

Dimensions

Screw Size
#7
Fastener Length
2 in
Drive Size
#5

Details

Head Type
Bugle
Drive
Phillips
Item
Drywall Screw

Description

Drywall screws are used for attaching drywall to wood or metal studs. Pro-Fit Drywall Screws come in four basic styles coarse thread fine thread self-drill and trim head and are available in bugle head or trim head with Phillips or square drives for specific drywall applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.