
Drywall Screw, #7 x 2 in, Bugle Head Phillips Drive (Discontinued)
- Mfr # 0286139
- Zoro # G3698452
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0286139
Zoro #
G3698452
UPC #
42928126981
Country of Origin
China
Dimensions
Screw Size
#7
Fastener Length
2 in
Drive Size
#25
Details
Head Type
Bugle
Drive
Phillips
Item
Drywall Screw
Description
Drywall screws are used for attaching drywall to wood or metal studs. Pro-Fit Drywall Screws come in four basic styles coarse thread fine thread self-drill and trim head and are available in bugle head or trim head with Phillips or square drives for specific drywall applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.