Zoro Homepage

L-Hook, 6" L, Galvanized

  • Mfr # AG06

  • Zoro # G507385850


product price: $2.65
/ea
Sold in multiples of 50 for $132.50

Key Features

Anchor Bolt Type
L-Hook
Finish
Galvanized
Compatible Material
Wet Concrete
Anchor Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG06
Zoro #
G507385850
UPC #
42928133453
Country of Origin
China

Dimensions

Body Length
6"
Anchor Dia.
1/2 in

Details

Anchor Bolt Type
L-Hook
Item
Bend Bolt Anchor
Finish
Galvanized
Compatible Material
Wet Concrete

Description

Preformed bolt designed for anchoring to concrete in all construction work Hold securely and permanently because of the angle design Designed for all types of anchoring to poured concrete

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.