ProFIT DA Style Finish Nail, 1-1/2 in, 15 ga Gauge, 316 Stainless Steel

  • Mfr # 0603092S

  • Zoro # G413994177


product price:  $45.29
/ea

Key Features

Length
13.375 in
Gauge
15 ga
Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0603092S
Zoro #
G413994177
UPC #
42928180198
Country of Origin
China

Dimensions

Length
13.375 in

Details

Gauge
15 ga
Material
316 Stainless Steel

Description

ProFIT DA Style Finish Nail, 1-1/2 in, Collation Type: Angled, Collation Angle: 33 deg, Material Gauge: 15 ga, 316 Stainless Steel, Suitable for: B&C Eagle FN 1564, Bostitch DA1564K, CRAFTSMAN 18177, 18432, DeWalt DWFP72155, D51275K/D51276K, DC628K, Fasco R4-BA65 CT, Grip-Rite GRTAN 250, HITACHI NT65AA, NT65GRP9, NT1865DMA, Milwaukee 7140-21, PORTER-CABLE DA250B, DA250C, RIGID R250 AF18, R250 AFA, SENCO AIR FREE, FINISH PRO, SFN-1, SFN-2B, SFN-30, SFN-40 33 deg DA Style Finish Nailers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.