Self-Drilling Screw, #10 x 3-1/2 in, Zinc Plated Phillips Drive

  • Mfr # 282198

  • Zoro # G007068277


product price:  $15.99
/ea

Key Features

Phillips Drive
System of Measurement
Inch
Fastener Length
3-1/2 in
Finish
Zinc Plated
Materials for Use With
Wood
Interior/Exterior
Interior/Exterior
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
282198
Zoro #
G007068277
UPC #
42928101919
Country of Origin
China

Dimensions

Screw Size
#10
Fastener Length
3-1/2 in

Details

System of Measurement
Inch
Drive
Phillips
Finish
Zinc Plated
Materials for Use With
Wood
Item
Self-Drilling Screw
Interior/Exterior
Interior/Exterior

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.