Staples, Steel, Electro Galvanized Finish, 16
Mfr # 0617130
Zoro # G907043046
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Gauge
16
Crown Width
7/16 in
Material
Steel
Finish
Electro Galvanized
Type
N-Style
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0617130
Zoro #
G907043046
UPC #
42928016602
Country of Origin
Taiwan, Province of China
Dimensions
Leg Length
2 in
Crown Width
7/16 in
Details
Item
Staples
Gauge
16
Material
Steel
Finish
Electro Galvanized
Type
N-Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.