Zoro Homepage

Staples, Steel, Electro Galvanized Finish, 16

  • Mfr # 0621090

  • Zoro # G307043042


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Gauge
16
Leg Length
1-1/2 in
Crown Width
7/16 in
Material
Steel
Finish
Electro Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0621090
Zoro #
G307043042
UPC #
42928046968
Country of Origin
China

Dimensions

Leg Length
1-1/2 in
Crown Width
7/16 in

Details

Item
Staples
Gauge
16
Material
Steel
Finish
Electro Galvanized
Type
GSI Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.