Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wood Screw, #6, 2-1/4 in, Phosphate Coated Trim Head Square Drive

  • Mfr # 289148

  • Zoro # G207070421


product price: $16.65
/ea

Key Features

Trim Head
Square Drive
System of Measurement
Inch
Screw Size
#6
Fastener Length
2-1/4 in
Finish
Phosphate Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
289148
Zoro #
G207070421
UPC #
42928105191
Country of Origin
China

Dimensions

Screw Size
#6
Fastener Length
2-1/4 in

Details

System of Measurement
Inch
Head Type
Trim
Drive
Square
Finish
Phosphate Coated
Item
Wood Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.