
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D3000
Zoro #
G402696518
UPC #
-
Country of Origin
United States
Dimensions
Height (In.)
5
Length
22
Dia. (In.)
4.4
Width
15.25
Description
This portable seat organizer keeps files, maps, flashlights, tools, pens and other equipment secure and at your fingertips. This organizer has two large capacity pockets that provide ample storage space for larger items. The top pocket measures 9"H x 13"W x4"D and the bottom pocket measures 3-1/2"H x 13"W x 4"D. Features include an adjustable bracket to fit a variety of seat styles and a built-in handle for easy transport. This organizer can be permanently mounted to a wall or any flat surface and is made from impact-resistant, ABS plastic construction for durability. Measures 21"H x 14"W x 4"D.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.