Zoro Homepage

Arc Screen, 72 in W, 48 in Height

  • Mfr # WST72

  • Zoro # G0102269


product price: $486.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Frame Material
Steel
Overall Depth
2 in
Overall Height
48 in
Overall Width
72 in
Finish
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WST72
Zoro #
G0102269
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
2 in
Overall Height
48 in
Overall Width
72 in
Height
48 in
Depth
2 in
Width
72 in
For Work Station Width
72 in

Details

Frame Material
Steel
Finish
Natural
Color
Unpainted
Item
Arc Screen
For Use With
72 in Workstations
Green Certification or Other Recognition
Carbonfree(R) Certified
Includes
Screen and Mounting Hardware
Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Product Type
Arc Screen
Includes Mounting Hardware
Yes
Overall Load Capacity
2,000 lb

Description

Arc Screen, Product Type Arc Screen, Frame Material Steel, Includes Mounting Hardware Yes, Overall Depth 2 in, Overall Width 72 in, Overall Height 48 in, Overall Load Capacity 2,000 lb, For Use With 72 in Workstations, For Work Station Width 72 in, Includes Screen and Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.