Shop PRO-LINE

BinHolder, 2-5/8"H, Gry, 72"W, Steel

  • Mfr # BH72-A31
  • Zoro # G7707332

product price: 
$
53.39
/ea

Key Features

For Use With
72 x 30 in Benches
Depth
1 1/2 in
Material
Steel
Height
2 5/8 in
Includes
Mounting Hardware
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BH72-A31
Zoro #
G7707332
UPC #
190971782569
Country of Origin
United States

Dimensions

Depth
1 1/2 in
Height
2 5/8 in
Width
72 in
Overall Height
2 5/8 in
Overall Width
72 in
Overall Depth
1 1/2 in
For Work Station Width
72 in

Details

For Use With
72 x 30 in Benches
Item
Bin Holder
Material
Steel
Includes
Mounting Hardware
Color
Gray
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Green Certification or Other Recognition
Carbonfree(R) Certified
Finish
Powder Coated
Standards
Carbon Free, ROHS Compliant
Assembly
Partially Assembled
Product Type
Bin Holder
Compatible with Manufacturer Part Number
CHD72, EL72, ELH72, HD72, MVSII72, UR60-A31
Compatible with Series
CHD, CHDL, EL, ELH, ELL, HD, MVSII, UR-A
Mount Type
Bolts
Frame Material Finish
Powder Coated
Includes Mounting Hardware
Yes
Frame Material
Steel
Adjustability
Adjustable Height
Metal Material Gauge
13 ga
Compatible Brand
Pro-Line
Number of Mounting Holes
2
Compatible Series
CHD, CHDL, EL, ELH, ELL, HD, MVSII, UR-A
Wire Color
Gray

Description

Bin Holder, Product Type Bin Holder, Color Gray, Frame Material Steel, Includes Mounting Hardware Yes, Mount Type Bolts, Overall Depth 1 1/2 in, Overall Width 72 in, Adjustability Adjustable Height, Assembly Partially Assembled, Compatible with Manufacturer Part Number CHD72, EL72, ELH72, HD72, MVSII72, UR60-A31, Overall Height 2 5/8 in, Metal Material Gauge 13 ga, Compatible with Grainger Part Number 16D606, Compatible with Series CHD, CHDL, EL, ELH, ELL, HD, MVSII, UR-A, ESD Safe No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.