Shop PRO-LINE
See all product information
Create Account
LightFrame, Steel, 60"W, Bl, Overhead
- Mfr # OLF60-L14
- Zoro # G7707262
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
For Use With
60 in L x 30 in W Quick Ship Station
Depth
12 in
Width
60 in
Includes
Power Cord, On/Off Switch
Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OLF60-L14
- Zoro #
- G7707262
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 12 in
- Width
- 60 in
- Height
- 6 in
- Overall Fixed Height
- 6 in
- Overall Depth
- 12 in
- Power Cord Length
- 9 ft
- Overall Width
- 60 in
- For Work Station Width
- 60 in
- Height Adjustability
- Adjustable Height
- Fits Chest Size
- Lock Knobs, 3-Way Adjustable Light
Description
Light Frame, Product Type Light Frame, Assembly Unassembled, Frame Color Blue, Frame Material Steel, Includes Bulbs No, Includes Mounting Hardware Yes, Lighting Technology Fluorescent, Mounting Location Overhead, Number of Bulbs 2, Operating Voltage 120V AC, Overall Depth 12 in, Overall Width 60 in, Overall Fixed Height 6 in, Power Cord Length 9 ft, Compatible with Manufacturer Part Number UR60-F63L14 BLUE, UR60-L14, For Use With 60 in L x 30 in W Quick Ship Station
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.