Bolted Work Bench with Riser, Laminate, 30" W, 30" to 36" Height, 5000 lb., Straight

  • Mfr # TSHD6030PL-L14

  • Zoro # G9901692


product price: $2,124.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Technician Station Heavy Duty Workbench
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
5000 lb.
Gauge
16 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSHD6030PL-L14
Zoro #
G9901692
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-1/4"
Overall Depth
30 in
Overall Width
60 in
Depth
60"
Width
30"
Height
30" to 36"
Height Adjustment Mechanism
Bolted
Height Adjustability
Adjustable Height
Maximum Adjustable Height
36 in
Minimum Adjustable Height
30 in
Non-Metal Top Thickness
1 1/4 in

Details

Workbench/Work Table Type
Technician Station Heavy Duty Workbench
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
5000 lb.
Gauge
16 ga.
Finish
Painted
No. of Shelves
1
Color
White
Item
Work Bench with Riser
Workbench/Table Adjustment
Bolted
Workbench/Workstation Item
Workbench with Riser
Includes
Surface, Frame, 6" Leg Extensions, 6" and 12" Drawer with Lock and Key, Personal Pad Lock Drawer, Footrest, Riser with (6) Pre-Wired Outlets
Workbench/Table Surface Material
Laminate
Workbench/Table Frame Material
Steel
Green Environmental Attribute
Does not Contain Formaldehyde
Assembly
Unassembled
Standards
Carbon Free, RoHS Compliant
Number of Shelves
0
Number of Drawers
2
Number of Cabinets
0
Resistance Properties
Moisture Resistant
Frame Material Finish
Powder Coated
Portability
Stationary
Frame Construction
Bolted Only
Foot Type
Leg Leveling Pad
Overall Load Capacity
5,000 lb
Lock Type
Padlockable
Number of Knockouts
0
Edge Shape
Bullnose
Top Material
Laminate
Number of Outlets
6
Included Components
Drawers, Foot Rest, Power Strip, Riser, Stringer
Leg Type
Straight Leg

Description

Workbench with Riser, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color White, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 2, Number of Knockouts 0, Included Components Drawers, Foot Rest, Power Strip, Riser, Stringer, Number of Outlets 6, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.