Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Pro-Line Bolted Workbench, Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight HD603030C-A31

Bolted Workbench, Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (Discontinued)

  • Mfr # HD603030C-A31
  • Zoro # G7697916
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD603030C-A31
Zoro #
G7697916
UPC #
-
Country of Origin
United States

Dimensions

Width
60"
Depth
60"
Height
30" to 36"
Top Thickness
1-1/4"

Details

Item
Workbench
Workbench/Table Adjustment
Bolted
Workbench/Work Table Type
Freestanding
Load Capacity
5000 lb.
Workbench/Table Leg Type
Straight
Color
Light Gray
Workbench/Table Frame Material
Steel
Workbench/Table Assembly
Unassembled
Finish
Powder Coated
Edge Type
T-Mold
Gauge
16
Includes
Frame, Two Top Supports, One Worksurface, Hardware, 6" Leg Extenders
Workbench/Workstation Item
Workbench
Workbench/Table Surface Material
Laminate
Workbench Item
Workbench

Description

Workbench, Color Light Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.