Bolted Workbench with Riser, ESD Laminate, 72 in W, 30 in to 36 in Height, 5,000 lb, Straight
Mfr # TSHD7230ESD-L14
Zoro # G9905183
product price:Â $2,327.99
/eaKey Features
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
5,000 lb
Top Thickness
1 1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TSHD7230ESD-L14
Zoro #
G9905183
UPC #
-
Country of Origin
United States
Dimensions
Top Thickness
1 1/4 in
Overall Depth
30 in
Overall Width
72 in
Height
30 in to 36 in
Width
72 in
Depth
30 in
Height Adjustability
Adjustable Height
Non-Metal Top Thickness
1 1/4 in
Height Adjustment Mechanism
Bolted
Minimum Adjustable Height
30 in
Maximum Adjustable Height
36 in
Description
Workbench with Riser, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color White, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 2, Number of Knockouts 0, Included Components Drawers, Foot Rest, Power Strip, Riser, Stringer, Number of Outlets 6, Number of Shelves 1, Overall Depth 30 in, Overall Fixed Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.