Bolted Workbenches, ESD Laminate, 72" W, 30" to 36" Height, 5000 lb., Straight

  • Mfr # HD7230C/H11/HDLE

  • Zoro # G7713605


product price:  $810.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
5000 lb.
Gauge
16 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HD7230C/H11/HDLE
Zoro #
G7713605
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-1/4"
Overall Depth
30 in
Overall Width
72 in
Height
30" to 36"
Width
72"
Depth
30"
Non-Metal Top Thickness
1 1/4 in
Maximum Adjustable Height
36 in
Height Adjustment Mechanism
Bolted
Minimum Adjustable Height
30 in
Height Adjustability
Adjustable Height

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
5000 lb.
Gauge
16 ga.
Finish
Powder Coated
Color
Beige
Item
Workbenches
Workbench/Table Adjustment
Bolted
Workbench/Workstation Item
Workbench
Workbench Item
Workbench
Includes
Work Surface, Painted Steel Frame, Leg Extensions
Green Environmental Attribute
Does not Contain Formaldehyde
Workbench/Table Surface Material
ESD Laminate
Workbench/Table Frame Material
Steel
Standards
Carbon Free, RoHS Compliant
Assembly
Unassembled
Number of Drawers
0
Number of Shelves
0
Foot Type
Leg Leveling Pad
ESD Safe
Yes
Included Components
Stringer
Portability
Stationary
Number of Cabinets
0
Overall Load Capacity
5,000 lb
Number of Knockouts
0
Edge Shape
Square
Frame Material Finish
Powder Coated
Top Material
Laminate
Leg Type
Straight Leg

Description

Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Beige, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 5,000 lb, Overall Width 72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.