Shop PRO-LINE

Hand Crank Workbench, Steel, 72 in W, 24 in to 36 in Height, 150 lb, Cantilever

  • Mfr # MWH7236-L14
  • Zoro # G3499478

product price: 
$
2,789.99
/ea
Additional $260.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Cantilever
Frame Material
Steel
Load Capacity
150 lb
Overall Depth
36 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MWH7236-L14
Zoro #
G3499478
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
36 in
Overall Width
72 in
Depth
36 in
Height
24 in to 36 in
Width
72 in
Height Adjustment Mechanism
Hand Crank
Minimum Adjustable Height
24 in
Height Adjustability
Adjustable Height
Maximum Adjustable Height
36 in
Work Surface Width
72 in
Work Surface Depth
36 in
Height Adjustment Increments
12 in
Fits Chest Size
Heavy-Duty Leveling Glide

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Cantilever
Frame Material
Steel
Load Capacity
150 lb
Finish
Powder Coated
Color
Blue
Item
Shop Workbench
Workbench/Table Adjustment
Hand Crank
Standards
Carbon Free, RoHS Compliant
Workbench Item
Workbench
Workbench/Table Frame Material
Steel
Green Certification or Other Recognition
Carbonfree(R) Certified
Workbench/Workstation Item
Workbench
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Includes
Wire Harness Assembly Station with H-Crank
Workbench/Table Surface Material
Steel
Assembly
Unassembled
Number of Shelves
0
Number of Drawers
0
For Environment
Maintenance Work, Manufacturing
Leg Type
Cantilever Leg
Number of Knockouts
0
Included Components
Stringer
Number of Cabinets
0
Frame Material Finish
Powder Coated
Overall Load Capacity
150 lb
Top Material
Steel
Foot Type
Leg Leveling Pad
Portability
Stationary
Product Type
Shop Workbench
Frame Metal Material Gauge
14 ga
Lock Type
No Lock
Frame Construction
Welded and Bolted
Features
Heavy-Duty Leveling Glide
Number of Legs
2
Number of Work Surface Tops
0
Wire Color
Blue

Description

Shop Workbench, Height Adjustability Adjustable Height, Top Material Steel, Assembly Unassembled, Color Blue, Frame Material Steel, Leg Type Cantilever Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 24 in, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Outlets Not Applicable, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height Not Applicable, Overall Load Capacity 150 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.