Bolted Workbenches, Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight

  • Mfr # HD603030C-H11

  • Zoro # G9805817


product price:  $612.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
5000 lb.
Gauge
16 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD603030C-H11
Zoro #
G9805817
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-1/4"
Overall Depth
30 in
Overall Width
60 in
Height
30" to 36"
Depth
30"
Width
60"
Non-Metal Top Thickness
1 1/4 in
Overall Fixed Height
36 in
Height Adjustability
Fixed Height

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
5000 lb.
Gauge
16 ga.
Finish
Powder Coated
Edge Type
T-Mold
Color
Light Beige
Item
Workbenches
Workbench/Table Adjustment
Bolted
Workbench/Table Frame Material
Steel
Workbench Item
Workbench
Workbench/Table Surface Material
Laminate
Workbench/Table Assembly
Assembled
Workbench/Workstation Item
Workbench
Includes
Frame, Two Top Supports, One Work surface, Hardware, 6" Leg Extenders
Assembly
Unassembled
Standards
Carbon Free, RoHS Compliant
Number of Drawers
0
Number of Shelves
0
Top Material
Laminate
Overall Load Capacity
5,000 lb
Number of Knockouts
0
Resistance Properties
Moisture Resistant
Number of Cabinets
0
Included Components
Stringer
Portability
Stationary
Foot Type
Leg Leveling Pad
Frame Construction
Bolted Only
Frame Material Finish
Powder Coated
Leg Type
Straight Leg
Edge Shape
Square

Description

Workbench, Height Adjustability Fixed Height, Top Material Laminate, Assembly Unassembled, Color Beige, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 36 in, Overall Load Capacity 5,000 lb, Overall Width 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.