Bolted Workstation, Laminate, 60" W, 30" to 36" Height, 750 lb., Cantilever

  • Mfr # POS6030P

  • Zoro # G9901735


product price:  $2,447.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Cantilever
Frame Material
Steel
Load Capacity
750 lb.
Top Thickness
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
POS6030P
Zoro #
G9901735
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-1/4"
Overall Depth
30 in
Overall Width
60 in
Depth
30"
Width
60"
Height
30" to 36"
Non-Metal Top Thickness
1 1/4 in
Height Adjustability
Adjustable Height
Height Adjustment Mechanism
Bolted
Maximum Adjustable Height
36 in
Minimum Adjustable Height
30 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Cantilever
Frame Material
Steel
Load Capacity
750 lb.
Finish
Powder Coated
Color
Blue
Item
Workstation
Green Environmental Attribute
Does not Contain Formaldehyde
Workbench/Table Frame Material
Steel
Workbench/Workstation Item
Workstation
Workbench/Table Surface Material
Laminate
Includes
Surface, Frame, Supports, (2) Adjustable Tiers of 48" Long Rollers, (3) 9" Wide Rollers Per Tier
Workbench/Table Adjustment
Bolted
Workbench Item
Workstation
Assembly
Unassembled
Standards
Carbon Free, RoHS Compliant
Number of Drawers
0
Number of Shelves
0
Resistance Properties
Corrosion Resistant
Portability
Stationary
Number of Cabinets
0
Included Components
Stringer
Leg Type
Cantilever Leg
Foot Type
Leg Leveling Pad
Number of Knockouts
0
ESD Safe
Yes
Frame Material Finish
Powder Coated
Edge Shape
Square
Top Material
Laminate
Overall Load Capacity
750 lb

Description

Workstation, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Blue, Frame Material Steel, Leg Type Cantilever Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 750 lb, Overall Width 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.