Shop PRO-LINE

CantileverShelf, 12"D, Beige, 48"W

  • Mfr # CCUCSPL12ESD
  • Zoro # G3033600

product price: 
$
564.99
/ea
Free Shipping & Returns

Key Features

Shelf Type
Cantilever Shelf
Overall Height
2 in
Overall Width
48 in
Overall Depth
12 in
Color
Beige
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CCUCSPL12ESD
Zoro #
G3033600
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 in
Overall Width
48 in
Overall Depth
12 in
Width
48 in
Base Length
48"
Depth
12 in
Height
2 in
Overall Fixed Height
2 in
For Top Width
48 in
Back Stop Height
12 in
For Top Depth
48 in
Compatible Workstation Width
48 in

Details

Shelf Type
Cantilever Shelf
Color
Beige
Item
Cantilever Shelf
Capacity
125 lb.
Material
ESD Laminate, Steel
Includes
Mounting Brackets and Hardware
Finish
Powder Coated
Lip
Not Included
Column Steel Gauge
16
For Use With
CCU
Adjustability
Adjustable Height
Number of Knockouts
0
Frame Material Finish
Powder Coated
Frame Material
Steel
Assembly
Unassembled
Weight
41 lb
ESD Safe
Yes
Number of Outlets
0
Top Material
ESD Laminate
Compatible with Series
CCU
Compatible with Manufacturer Part Number
CCU30ESD-H11, CCU30PL-H11, CCU36ESD-H11, CCU36PL-H11
Metal Material Gauge
16 ga
Includes Mounting Hardware
Yes
Overall Load Capacity
125 lb
Mount Type
Bracket
Product Type
Shelf
Compatible Series
CCU
Compatible Manufacturer Part Number
CCU30ESD-H11, CCU30PL-H11, CCU36ESD-H11, CCU36PL-H11
Compatible Brand
Pro-Line
Wire Color
Beige

Description

Cantilever Shelf, Shelf Type Cantilever Shelf, Assembly Unassembled, Color Beige, For Use With CCU, Frame Material Steel, Frame Material Finish Powder Coated, Includes Mounting Brackets and Hardware, Includes Mounting Hardware Yes, Metal Material Gauge 16 ga, Mount Type Bracket, Number of Knockouts 0, Number of Outlets 0, Overall Depth 12 in, Overall Fixed Height 2 in, Overall Load Capacity 125 lb, Overall Width 48 in, Top Material ESD Laminate, Adjustability Adjustable Height

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.