Shop PRO-LINE

CantileverShelf, 12"D, Laminate, Gry, 60"W

  • Mfr # CSPL1260P-A31
  • Zoro # G7740695

product price: 
$
204.99
/ea
Free Shipping & Returns

Key Features

Shelf Type
Cantilever Shelf
Overall Height
2 in
Overall Width
60 in
Overall Depth
12 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSPL1260P-A31
Zoro #
G7740695
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 in
Overall Width
60 in
Overall Depth
12 in
Depth
12 in
Width
60 in
Height
2 in
For Top Depth
30 in
For Work Station Width
60 in
For Top Width
60 in
Overall Fixed Height
2 in
Back Stop Height
12 in
Compatible Workstation Width
60 in

Details

Shelf Type
Cantilever Shelf
Color
Gray
Item
Cantilever Shelf
Material
Steel
Includes
Shelf Supports
Assembly
Unassembled
Finish
Powder Coated
For Use With
60 in Workbenches
Metal Material Gauge
16 ga
Frame Material Finish
Powder Coated
Compatible with Series
CHD, EL, HD, MSVII
Overall Load Capacity
125 lb
Mount Type
Bracket
Frame Material
Steel
Compatible with Manufacturer Part Number
CHD60, EL60, ELH60, HD60, MVSII60 UR60-A31
Weight
30 lb
Number of Knockouts
0
Number of Outlets
0
Top Material
Laminate
Adjustability
Adjustable Height
Includes Mounting Hardware
Yes
Product Type
Shelf
Compatible Brand
Pro-Line
Compatible Manufacturer Part Number
CHD60, EL60, ELH60, HD60, MVSII60 UR60-A31
Compatible Series
CHD, EL, HD, MSVII
Wire Color
Gray

Description

Cantilever Shelf, Shelf Type Cantilever Shelf, Assembly Unassembled, Color Gray, For Use With 60 in Workbenches, Frame Material Steel, Frame Material Finish Powder Coated, Includes Shelf Supports, Includes Mounting Hardware Yes, Metal Material Gauge 16 ga, Mount Type Bracket, Number of Knockouts 0, Number of Outlets 0, Overall Depth 12 in, Overall Fixed Height 2 in, Overall Load Capacity 125 lb, Overall Width 60 in, Top Material Laminate, Adjustability Adjustable Height, Back Stop Height 12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.