CantileverShelf, 12"D, Metal, Blk, 60"W

  • Mfr # BMCS1260
  • Zoro # G7819463
product price: 
$
149.99
/ea
Free Shipping & Returns

Key Features

Shelf Type
Cantilever Shelf
Overall Height
4 in
Overall Width
60 in
Overall Depth
12 in
Load Capacity
3500 lb.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BMCS1260
Zoro #
G7819463
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Width
60 in
Overall Depth
12 in
Depth
12"
Width
60 in
Height
4"
Overall Fixed Height
4 in
For Work Station Width
60 in
For Top Width
60 in
For Top Depth
30 in
Back Stop Height
12 in
Compatible Workstation Width
60 in

Details

Shelf Type
Cantilever Shelf
Load Capacity
3500 lb.
Color
Black
Item
Cantilever Shelf
Finish
Powder Coated
For Use With
Basics Series Benches
Assembly
Unassembled
Includes
Adjustable Metal Shelf, Mounting Brackets and Hardware
Material
Steel
Mount Type
Bracket
Frame Material
Steel
Weight
27 lb
Metal Material Gauge
16 ga
Adjustability
Adjustable Height
Number of Outlets
0
Frame Material Finish
Powder Coated
Overall Load Capacity
125 lb
Compatible with Manufacturer Part Number
B6030SAC, B6030SAP, B6030SSC, B6030SSP
Number of Knockouts
0
Top Material
Metal
Compatible with Series
B60
Includes Mounting Hardware
Yes
Product Type
Shelf
Compatible Manufacturer Part Number
B6030SAC, B6030SAP, B6030SSC, B6030SSP
Compatible Series
B60
Compatible Brand
Pro-Line
Wire Color
Black

Description

Cantilever Shelf, Shelf Type Cantilever Shelf, Assembly Unassembled, Color Black, For Use With Basics Series Benches, Frame Material Steel, Frame Material Finish Powder Coated, Includes Adjustable Metal Shelf, Mounting Brackets and Hardware, Includes Mounting Hardware Yes, Metal Material Gauge 16 ga, Mount Type Bracket, Number of Knockouts 0, Number of Outlets 0, Overall Depth 12 in, Overall Fixed Height 4 in, Overall Load Capacity 125 lb, Overall Width 60 in, Top Material Metal

Ratings & reviews