CantileverShelf, 12"D, Steel, Gry, 72"W

  • Mfr # PBCS72
  • Zoro # G3033479
product price: 
$
191.99
/ea
Free Shipping & Returns

Key Features

For Use With
CPB72
Assembly
Unassembled
Width
72 in
Includes
Mounting Brackets and Hardware
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PBCS72
Zoro #
G3033479
UPC #
094719279284
Country of Origin
United States

Dimensions

Width
72 in
Height
5 1/2 in
Depth
12 in
Overall Fixed Height
5 1/2 in
Overall Width
72 in
Overall Depth
12 in
For Top Depth
30 in
For Top Width
72 in
Back Stop Height
12 in
Compatible Workstation Width
72 in

Details

For Use With
CPB72
Item
Cantilever Shelf
Assembly
Unassembled
Includes
Mounting Brackets and Hardware
Color
Gray
Finish
Powder Coated
Material
Steel
Includes Mounting Hardware
Yes
Number of Outlets
0
Overall Load Capacity
125 lb
Frame Material
Steel
Frame Material Finish
Powder Coated
Mount Type
Bracket
Metal Material Gauge
16 ga
Number of Knockouts
0
Top Material
Steel
Shelf Type
Cantilever Shelf
Adjustability
Adjustable Height
Compatible with Manufacturer Part Number
IWB7230C, IWB7230P, IWB7236C, IWB7236P
Compatible with Series
IWB
Weight
20 lb
Product Type
Shelf
Compatible Series
IWB
Compatible Brand
Pro-Line
Compatible Manufacturer Part Number
IWB7230C, IWB7230P, IWB7236C, IWB7236P
Wire Color
Gray

Description

Cantilever Shelf, Shelf Type Cantilever Shelf, Assembly Unassembled, Color Gray, For Use With CPB72, Frame Material Steel, Frame Material Finish Powder Coated, Includes Mounting Brackets and Hardware, Includes Mounting Hardware Yes, Metal Material Gauge 16 ga, Mount Type Bracket, Number of Knockouts 0, Number of Outlets 0, Overall Depth 12 in, Overall Fixed Height 5 1/2 in, Overall Load Capacity 125 lb, Overall Width 72 in, Top Material Steel, Adjustability Adjustable Height

Ratings & reviews