CantWrkbench, 72"W, 30"D, Beige, Lamin

  • Mfr # DN7230SAPL
  • Zoro # G9811794
product price: 
$
1,161.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Top Thickness
1 1/4 in
Load Capacity
1,000 lb
Finish
Powder Coated
Workbench/Table Surface Material
Laminate
Workbench/Table Frame Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DN7230SAPL
Zoro #
G9811794
UPC #
190962060966
Country of Origin
United States

Dimensions

Top Thickness
1 1/4 in
Width
72 in
Depth
30 in
Height
17 in to 82 in
Overall Depth
30 in
Overall Width
72 in
Non-Metal Top Thickness
1 1/4 in
Height Adjustability
Adjustable Height
Maximum Adjustable Height
82 in
Height Adjustment Mechanism
Bolt
Minimum Adjustable Height
17 in
Work Surface Depth
30 in
Work Surface Width
72 in
Fits Chest Size
Heavy-Duty Leveling Glide

Details

Item
Cantilever Workbench
Load Capacity
1,000 lb
Finish
Powder Coated
Workbench/Table Surface Material
Laminate
Workbench/Table Frame Material
Steel
Includes
Hardware Kit, Horizontal Leg Support, Top Frame Assembly
Color
Beige
Workbench/Table Adjustment
Bolted
Workbench/Workstation Item
One Sided Configurable Workstation
Workbench/Work Table Type
Add-On
Workbench/Table Leg Type
Cantilever
Edge Type
Bullnose
Green Environmental Attribute
Does not Contain Formaldehyde
Assembly
Unassembled
Standards
Carbon Free, RoHS Compliant
Resistance Properties
Moisture-Resistant
Number of Shelves
0
Number of Drawers
0
Frame Material Finish
Powder Coated
Overall Load Capacity
1,000 lb
Number of Legs and Bases
1
Leg Type
Cantilever Leg
Number of Cabinets
0
ESD Safe
Yes
Unit Type
Add-On
Portability
Stationary
Frame Material
Aluminum, Steel
Edge Shape
Bullnose
Top Material
Laminate
Number of Work Surface Tops
1
Number of Knockouts
0
Included Components
Stringer, Upright Frame
Foot Type
Leg Leveling Pad
Product Type
Cantilever Workbench
Lock Type
No Lock
Frame Construction
Bolted Only
Frame Metal Material Gauge
13 ga
Number of Legs
1
Features
Heavy-Duty Leveling Glide
Wire Color
Beige

Description

Cantilever Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Beige, Frame Material Aluminum, Steel, Leg Type Cantilever Leg, Maximum Adjustable Height 82 in, Minimum Adjustable Height 17 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Upright Frame, Number of Outlets Not Applicable, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable

Ratings & reviews