ToolBalancerFrame/Trolley, 72"W, 2"H, Beige
- Mfr # LTF72
- Zoro # G7711602
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
For Use With
Workbenches
Height
2 in
Color
Beige
Assembly
Unassembled
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LTF72
- Zoro #
- G7711602
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Depth
- 2 in
- Width
- 72 in
- Overall Width
- 72 in
- Overall Depth
- 2 in
- For Work Station Width
- 72 in
- Overall Height
- 2 in
- Compatible Workstation Width
- 72 in
Description
Tool Balancer Frame/Trolley, Color Beige, Includes (2) Trolleys, Includes Mounting Hardware Yes, Material Steel, Overall Depth 2 in, Overall Height 2 in, Overall Width 72 in, Assembly Unassembled, Compatible with Manufacturer Part Number OLF72-H11, ESD Safe No, Finish Powder Coated, Product Type Tool Balancer Frame & Trolley, For Use With Workbenches, Metal Material Gauge 16 ga, Overall Load Capacity 75 lb, Compatible with Series OLF, For Work Station Width 72 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.