Zoro Homepage

Cardboard Storage Stand

  • Mfr # CS2436

  • Zoro # G3472799


product price: $700.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Gray
Material
Steel
Length
36 in
Height
26 1/2 in
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS2436
Zoro #
G3472799
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Height
26 1/2 in
Width
24 in
Overall Length
36 in

Details

Color
Gray
Material
Steel
Item
Packing Table Storage Stand
Number of Dividers
5

Description

Packing Table Storage Stand, Height 26 1/2 in, Length 36 in, Width 24 in, Material Steel, Color Gray, Number of Dividers 5, Compatible Grainger Part Number 33VC38, 33VC39, 33VC40, 33VC41, 33VC42, 33VC43, 33VC44, 33VC45, 4CXW9, 4CXX2, 4CXX4, 4CXX6, 4CXX8, 4CXY1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.