Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NW9301 10
Zoro #
G3858023
UPC #
035966930108
Country of Origin
China
Dimensions
Size
10
Overall Length
52"
Details
Item
Chest Wader
Toe Type
Plain
Inseam
34"
Color
Dark Brown
Resists
water
Includes
Removable Suspenders
Midsole Material
Rubber with Thinsulate
Gender
Men's
Upper Material
Neoprene
Outsole Material
Rubber
Features
Quick Release Buckles, Large Outside Pocket, Double Knee Patches
Shank Material
Rubber
Waterproof
Yes
Wader Style
Chest
Material
Neoprene (Wader), Rubber (Outsole)
Description
Chest Wader, Toe Type Plain, Men's, Size 10, Inseam 34 In., Dark Brown, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.