Copper Copper Push Fit Cap, 1/2 in Tube Size (Discontinued)
- Mfr # 653-003HC
- Zoro # G1820485
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
653-003HC
Zoro #
G1820485
UPC #
032888148826
Country of Origin
China
Dimensions
Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/2 in
Pipe Size (Fittings)
1/2"
Details
Item
Copper Push Fit Cap
Tube Fitting Material
Copper
Specific Fitting Shape
Cap
Fitting Connection Type
C x C
Max. Pressure
200 psi
Specific Pipe Fitting Shape
Cap
Basic Pipe Fitting Shape
Cap
Temp. Range
33 Degrees to 400 Degrees F
Pipe Fitting Connection Type
C x C
Basic Pipe Fitting Material
Metal
Material
Copper
Description
Copper Push Fit Cap, Specific Fitting Shape Cap
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.