Drawer, Bl, 6 in H, 100 lb Cap, Steel
- Mfr # MDS6-L14
- Zoro # G7707201
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
For Use With
60 and 72 in Workstations
Finish
Powder Coated
Color
Blue
Depth
19 1/4 in
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MDS6-L14
- Zoro #
- G7707201
- UPC #
- 094719278584
- Country of Origin
- United States
Dimensions
- Depth
- 19 1/4 in
- Width
- 15 in
- Height
- 6 in
- Overall Depth
- 19 1/4 in
- Overall Height
- 6 in
- Overall Width
- 15 in
Description
Drawer, Product Type Drawer, Assembly Partially Assembled, Color Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.