DrawerHangingKit, Blk, 1/4"H, Steel
- Mfr # HK
- Zoro # G7903831
product price:Â
$
46.19
/ea
Key Features
For Use With
60 and 72 in Workstations
Assembly
Unassembled
Width
15 in
Color
Black
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HK
- Zoro #
- G7903831
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 15 in
- Depth
- 4 in
- Height
- 1/4 in
- Overall Height
- 1/4 in
- Overall Width
- 15 in
- Overall Depth
- 4 in
Description
Drawer Hanging Kit, Product Type Drawer Hanging Kit, Assembly Unassembled, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.